Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0173993
  • Mfr #: 5VKU1
$61.32
  • Tube Material: Stainless Steel
  • Cylinder Action: Double Acting
  • Dimension E: 0.38"
See full product details
Orders over $75 ship free.

Speedaire #5VKU1 Specifications

  • Zoro #: G0173993
  • Mfr #: 5VKU1
Tube Material: Stainless Steel Cylinder Action: Double Acting
Dimension E: 0.38" Mount: Nose and Pivot
End Cap Material: Delrin Dimension Cd: 0.25"
Dimension Cb: 0.38" Dimension Cc: 0.312"
Item: Air Cylinder Dimension B: 0.624"
Air Cylinder Bore Dia.: 1-1/16" Port Size: 1/8" FNPT
Dimension N1: 5/8"-18 Cushion Type: None
Piston Rod Material: Stainless Steel Dimension C: 1.12"
Dimension A: 0.50" Nose Mount Thread: 5/8"-18
Cylinder Type: Round Non-Repairable Bore Dia.: 1-1/16"
Single Acting/Double Acting: Double Acting Dimension D: 0.25"
Rod Thread Size: 5/16-24 UNF Air Cylinder Mount: Nose and Pivot
Piston Material: Aluminum Air Cylinder Type: Round Body
Pivot Hole Dia.: 0.251" Rod Thread Length: 0.50"
Magnetic Piston: Yes Stroke: 5"
Max. Pressure: 100 psi Features: Delrin Head and Cap, Switch Ready
Overall Length: 9.78" Rod Dia.: 0.312"
Dimension L: 0.34" Body Material: Stainless steel
Finish: Silver Temp. Range: 32 Degrees to 160 Degrees F
Dimension Kk: 5/16"-24 UNF Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU1