Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173092
  • Mfr #: 5TRC6
$50.66
  • Temp. Range: 32 Degrees to 160 Degrees F
  • Rod Thread Size: 5/16-24 UNF
  • Bore Dia.: 1-1/16"
See full product details
Orders over $75 ship free.

Speedaire #5TRC6 Specifications

  • Zoro #: G0173092
  • Mfr #: 5TRC6
Temp. Range: 32 Degrees to 160 Degrees F Rod Thread Size: 5/16-24 UNF
Bore Dia.: 1-1/16" Finish: Silver
Dimension Cc: 0.312" Body Material: Stainless steel
Piston Rod Material: Stainless Steel Overall Length: 9.75"
Dimension Kk: 5/16"-24 UNF Item: Air Cylinder
Max. Pressure: 100 psi Nose Mount Thread: 5/8"-18
Tube Material: Stainless Steel Rod Thread Length: 0.50"
Port Size: 1/8" FNPT Dimension E: 0.88"
Piston Material: Aluminum Mount: Nose
Cylinder Action: Double Acting Dimension J: 0.19"
Dimension B: 0.624" Dimension A: 0.50"
Cushion Type: None Single Acting/Double Acting: Double Acting
Stroke: 6" Magnetic Piston: No
Air Cylinder Bore Dia.: 1-1/16" Air Cylinder Type: Round Body
End Cap Material: Delrin Features: Delrin Head and Cap, Non Switch Ready
Rod Dia.: 0.312" Air Cylinder Mount: Nose
Dimension C: 0.12" Dimension D: 0.25"
Cylinder Type: Round Non-Repairable Dimension N1: 5/8"-18
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRC6