Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173345
  • Mfr #: 5TRF1
$45.12
  • Dimension C: 0.86"
  • End Cap Material: Delrin
  • Single Acting/Double Acting: Double Acting
See full product details
Orders over $75 ship free.

Speedaire #5TRF1 Specifications

  • Zoro #: G0173345
  • Mfr #: 5TRF1
Dimension C: 0.86" End Cap Material: Delrin
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/16"
Features: Delrin Head and Cap, Non Switch Ready Dimension Cd: 0.25"
Rod Thread Size: 5/16-24 UNF Tube Material: Stainless Steel
Dimension N1: 5/8"-18 Bore Dia.: 1-1/16"
Max. Pressure: 100 psi Mount: Nose and Pivot
Pivot Hole Dia.: 0.251" Dimension A: 0.50"
Overall Length: 5.62" Finish: Silver
Dimension Cc: 0.312" Rod Thread Length: 0.50"
Rod Dia.: 0.312" Port Size: 1/8" FNPT
Dimension D: 0.25" Nose Mount Thread: 5/8"-18
Air Cylinder Type: Round Body Item: Air Cylinder
Piston Material: Aluminum Cushion Type: None
Magnetic Piston: No Stroke: 6"
Dimension L: 0.34" Piston Rod Material: Stainless Steel
Cylinder Type: Round Non-Repairable Temp. Range: 32 Degrees to 160 Degrees F
Body Material: Stainless steel Dimension Kk: 5/16"-24 UNF
Dimension Cb: 0.38" Air Cylinder Mount: Nose and Pivot
Dimension E: 0.38" Cylinder Action: Double Acting
Dimension B: 0.624" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.62 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF1