BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/16" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0174002| Mfr #: 5VKU2

$55.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.312"Rod Thread Length: 0.50"Dimension Cb: 0.38"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0174002 Mfr #: 5VKU2
Rod Dia.: 0.312"Rod Thread Length: 0.50"
Dimension Cb: 0.38"Finish: Silver
Piston Rod Material: Stainless SteelDimension E: 0.38"
Tube Material: Stainless SteelEnd Cap Material: Delrin
Pivot Hole Dia.: 0.251"Dimension L: 0.34"
Bore Dia.: 1-1/16"Dimension D: 0.25"
Magnetic Piston: YesPort Size: 1/8" FNPT
Cylinder Type: Round Non-RepairableMount: Nose and Pivot
Dimension N1: 5/8"-18Dimension A: 0.50"
Dimension C: 1.12"Item: Air Cylinder
Stroke: 6"Dimension Kk: 5/16"-24 UNF
Rod Thread Size: 5/16-24 UNFCushion Type: None
Single Acting/Double Acting: Double ActingFeatures: Delrin Head and Cap, Switch Ready
Dimension B: 0.624"Temp. Range: 32 Degrees to 160 Degrees F
Piston Material: AluminumDimension Cd: 0.25"
Nose Mount Thread: 5/8"-18Overall Length: 10.78"
Body Material: Stainless steelMax. Pressure: 100 psi
Dimension Cc: 0.312"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/16 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.78 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.312 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews