BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0650842| Mfr #: 5MMD6

$53.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.437"Rod Dia.: 0.437"End Cap Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0650842 Mfr #: 5MMD6
Dimension Cc: 0.437"Rod Dia.: 0.437"
End Cap Material: AluminumMount: Nose and Pivot
Single Acting/Double Acting: Double ActingDimension A: 0.75"
Nose Mount Thread: 3/4"-16Magnetic Piston: No
Rod Thread Size: 7/16-20 UNFBore Dia.: 1-1/2"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Dimension E: 0.62"Finish: Silver
Dimension B: 0.749"Dimension Cb: 0.62"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" FNPT
Dimension Cd: 0.376"Dimension D: 0.38"
Dimension L: 0.50"Item: Air Cylinder
Overall Length: 6.5"Rod Thread Length: 0.75"
Dimension N1: 3/4"-16Stroke: 1"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 7/16"-20 UNFPivot Hole Dia.: 0.376"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.5 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews