Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173713
  • Mfr #: 5TRJ8
$64.38
  • Single Acting/Double Acting: Double Acting
  • Features: Delrin Head and Cap, Switch Ready
  • Cushion Type: None
See full product details
Orders over $75 ship free.

Speedaire #5TRJ8 Specifications

  • Zoro #: G0173713
  • Mfr #: 5TRJ8
Single Acting/Double Acting: Double Acting Features: Delrin Head and Cap, Switch Ready
Cushion Type: None Temp. Range: 32 Degrees to 160 Degrees F
Piston Material: Aluminum Cylinder Type: Round Non-Repairable
Item: Air Cylinder Dimension Kk: 7/16"-20 UNF
Dimension J: 0.25" Rod Thread Size: 7/16-20 UNF
Magnetic Piston: Yes Finish: Silver
Bore Dia.: 1-1/2" Body Material: Stainless steel
Dimension Cc: 0.437" Mount: Nose
Air Cylinder Mount: Nose Dimension N1: 3/4"-16
Max. Pressure: 100 psi Dimension B: 0.749"
End Cap Material: Delrin Nose Mount Thread: 3/4"-16
Port Size: 1/8" FNPT Dimension E: 0.88"
Air Cylinder Bore Dia.: 1-1/2" Air Cylinder Type: Round Body
Stroke: 1" Rod Thread Length: 0.75"
Overall Length: 5.44" Dimension D: 0.38"
Dimension A: 0.75" Dimension C: 0.25"
Tube Material: Stainless Steel Rod Dia.: 0.437"
Cylinder Action: Double Acting Piston Rod Material: Stainless Steel
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 5.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRJ8