Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0174011
  • Mfr #: 5VKU3
$69.48
  • Mount: Nose and Pivot
  • Air Cylinder Bore Dia.: 1-1/2"
  • Cylinder Type: Round Non-Repairable
See full product details
Orders over $75 ship free.

Speedaire #5VKU3 Specifications

  • Zoro #: G0174011
  • Mfr #: 5VKU3
Mount: Nose and Pivot Air Cylinder Bore Dia.: 1-1/2"
Cylinder Type: Round Non-Repairable Magnetic Piston: Yes
Dimension Cc: 0.437" Finish: Silver
Dimension Kk: 7/16"-20 UNF Air Cylinder Type: Round Body
Dimension L: 0.50" Dimension D: 0.38"
End Cap Material: Delrin Dimension Cd: 0.376"
Body Material: Stainless steel Cylinder Action: Double Acting
Air Cylinder Mount: Nose and Pivot Pivot Hole Dia.: 0.376"
Dimension B: 0.749" Stroke: 1"
Features: Delrin Head and Cap, Switch Ready Dimension N1: 3/4"-16
Nose Mount Thread: 3/4"-16 Dimension A: 0.75"
Port Size: 1/8" FNPT Dimension C: 1.56"
Piston Rod Material: Stainless Steel Bore Dia.: 1-1/2"
Rod Thread Length: 0.75" Max. Pressure: 100 psi
Tube Material: Stainless Steel Dimension E: 0.62"
Item: Air Cylinder Rod Thread Size: 7/16-20 UNF
Cushion Type: None Piston Material: Aluminum
Single Acting/Double Acting: Double Acting Rod Dia.: 0.437"
Temp. Range: 32 Degrees to 160 Degrees F Dimension Cb: 0.62"
Overall Length: 6.75" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU3