BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G1830132| Mfr #: 5ZEN7

$46.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.437"Spring Retraction Force: 6 lb.Rod Dia.: 0.437"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830132 Mfr #: 5ZEN7
Dimension Cc: 0.437"Spring Retraction Force: 6 lb.
Rod Dia.: 0.437"Mount: Pivot
Single Acting/Double Acting: Single ActingDimension A: 0.75"
End Cap Material: AluminumNose Mount Thread: 3/4"-16
Magnetic Piston: NoBore Dia.: 1-1/2"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: 7/16-20 UNFDimension E: 0.62"
Finish: SilverDimension B: 0.749"
Dimension Cb: 0.62"Features: Non-Switch Ready
Cushion Type: NoneMax. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTDimension Cd: 0.376"
Dimension D: 0.38"Dimension L: 0.50"
Item: Air CylinderOverall Length: 6.06"
Rod Thread Length: 0.75"Dimension N1: 3/4"-16
Stroke: 1"Body Material: Stainless steel
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: 7/16"-20 UNF
Pivot Hole Dia.: 0.376"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-1/2 In., 1 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.06 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews