Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0173424
  • Mfr #: 5TRF9
$71.25
  • Piston Rod Material: Stainless Steel
  • Stroke: 2"
  • Air Cylinder Type: Round Body
See full product details
Orders over $75 ship free.

Speedaire #5TRF9 Specifications

  • Zoro #: G0173424
  • Mfr #: 5TRF9
Piston Rod Material: Stainless Steel Stroke: 2"
Air Cylinder Type: Round Body Rod Dia.: 0.437"
Dimension L: 0.50" Mount: Nose and Pivot
Air Cylinder Bore Dia.: 1-1/2" End Cap Material: Delrin
Overall Length: 8.5" Dimension Cb: 0.62"
Dimension Cc: 0.437" Dimension C: 1.56"
Dimension B: 0.749" Temp. Range: 32 Degrees to 160 Degrees F
Dimension Kk: 7/16"-20 UNF Pivot Hole Dia.: 0.376"
Rod Thread Size: 7/16-20 UNF Features: Delrin Head and Cap, Non Switch Ready
Dimension Cd: 0.376" Dimension N1: 3/4"-16
Piston Material: Aluminum Nose Mount Thread: 3/4"-16
Rod Thread Length: 0.75" Max. Pressure: 100 psi
Single Acting/Double Acting: Double Acting Item: Air Cylinder
Port Size: 1/8" FNPT Bore Dia.: 1-1/2"
Dimension D: 0.38" Body Material: Stainless steel
Air Cylinder Mount: Nose and Pivot Dimension A: 0.75"
Finish: Silver Cushion Type: None
Cylinder Action: Double Acting Dimension E: 0.62"
Magnetic Piston: No Cylinder Type: Round Non-Repairable
Tube Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.5 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF9