Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0173722
  • Mfr #: 5TRJ9
$67.45
  • Air Cylinder Mount: Nose
  • Dimension E: 0.88"
  • Cushion Type: None
See full product details
Orders over $75 ship free.

Speedaire #5TRJ9 Specifications

  • Zoro #: G0173722
  • Mfr #: 5TRJ9
Air Cylinder Mount: Nose Dimension E: 0.88"
Cushion Type: None Item: Air Cylinder
Body Material: Stainless steel End Cap Material: Delrin
Dimension N1: 3/4"-16 Cylinder Type: Round Non-Repairable
Magnetic Piston: Yes Dimension B: 0.749"
Features: Delrin Head and Cap, Switch Ready Temp. Range: 32 Degrees to 160 Degrees F
Rod Thread Size: 7/16-20 UNF Stroke: 2"
Air Cylinder Bore Dia.: 1-1/2" Rod Dia.: 0.437"
Piston Material: Aluminum Single Acting/Double Acting: Double Acting
Dimension Kk: 7/16"-20 UNF Dimension C: 0.25"
Max. Pressure: 100 psi Port Size: 1/8" FNPT
Dimension A: 0.75" Dimension J: 0.25"
Mount: Nose Tube Material: Stainless Steel
Dimension D: 0.38" Rod Thread Length: 0.75"
Air Cylinder Type: Round Body Overall Length: 6.44"
Dimension Cc: 0.437" Nose Mount Thread: 3/4"-16
Finish: Silver Piston Rod Material: Stainless Steel
Bore Dia.: 1-1/2" Cylinder Action: Double Acting
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRJ9