Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0174027
  • Mfr #: 5VKU4
$72.54
  • Rod Dia.: 0.437"
  • Dimension E: 0.62"
  • Mount: Nose and Pivot
See full product details
Orders over $75 ship free.

Speedaire #5VKU4 Specifications

  • Zoro #: G0174027
  • Mfr #: 5VKU4
Rod Dia.: 0.437" Dimension E: 0.62"
Mount: Nose and Pivot End Cap Material: Delrin
Nose Mount Thread: 3/4"-16 Finish: Silver
Bore Dia.: 1-1/2" Stroke: 2"
Dimension B: 0.749" Overall Length: 7.75"
Dimension Kk: 7/16"-20 UNF Piston Rod Material: Stainless Steel
Cylinder Action: Double Acting Body Material: Stainless steel
Air Cylinder Mount: Nose and Pivot Port Size: 1/8" FNPT
Piston Material: Aluminum Rod Thread Size: 7/16-20 UNF
Temp. Range: 32 Degrees to 160 Degrees F Tube Material: Stainless Steel
Dimension C: 1.56" Dimension Cc: 0.437"
Item: Air Cylinder Dimension Cb: 0.62"
Dimension A: 0.75" Cylinder Type: Round Non-Repairable
Pivot Hole Dia.: 0.376" Features: Delrin Head and Cap, Switch Ready
Dimension Cd: 0.376" Single Acting/Double Acting: Double Acting
Dimension L: 0.50" Air Cylinder Type: Round Body
Rod Thread Length: 0.75" Air Cylinder Bore Dia.: 1-1/2"
Dimension D: 0.38" Magnetic Piston: Yes
Dimension N1: 3/4"-16 Cushion Type: None
Max. Pressure: 100 psi Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU4