SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G0173433| Mfr #: 5TRG0

$64.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stroke: 3"Magnetic Piston: NoDimension Cd: 0.376"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173433 Mfr #: 5TRG0
Stroke: 3"Magnetic Piston: No
Dimension Cd: 0.376"Dimension N1: 3/4"-16
Overall Length: 9.5"Port Size: 1/8" FNPT
Dimension D: 0.38"Rod Thread Length: 0.75"
Max. Pressure: 100 psiCushion Type: None
Dimension B: 0.749"Piston Material: Aluminum
Features: Delrin Head and Cap, Non Switch ReadyDimension A: 0.75"
Temp. Range: 32 Degrees to 160 Degrees FEnd Cap Material: Delrin
Tube Material: Stainless SteelNose Mount Thread: 3/4"-16
Dimension L: 0.50"Dimension C: 1.56"
Rod Dia.: 0.437"Dimension E: 0.62"
Bore Dia.: 1-1/2"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPivot Hole Dia.: 0.376"
Piston Rod Material: Stainless SteelDimension Cb: 0.62"
Rod Thread Size: 7/16-20 UNFFinish: Silver
Dimension Kk: 7/16"-20 UNFItem: Air Cylinder
Dimension Cc: 0.437"Body Material: Stainless steel
Mount: Nose and PivotCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.5 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews