SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G0174036| Mfr #: 5VKU5

$74.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.437"Rod Dia.: 0.437"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0174036 Mfr #: 5VKU5
Dimension Cc: 0.437"Rod Dia.: 0.437"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.75"End Cap Material: Delrin
Nose Mount Thread: 3/4"-16Magnetic Piston: Yes
Bore Dia.: 1-1/2"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 7/16-20 UNF
Dimension E: 0.62"Finish: Silver
Dimension C: 1.56"Dimension B: 0.749"
Dimension Cb: 0.62"Features: Delrin Head and Cap, Switch Ready
Cushion Type: NoneMax. Pressure: 100 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTDimension Cd: 0.376"
Dimension D: 0.38"Dimension L: 0.50"
Item: Air CylinderOverall Length: 8.75"
Rod Thread Length: 0.75"Dimension N1: 3/4"-16
Stroke: 3"Body Material: Stainless steel
Temp. Range: 32 Degrees to 160 Degrees FDimension Kk: 7/16"-20 UNF
Pivot Hole Dia.: 0.376"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews