KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G0256532| Mfr #: 5ZEA4

$52.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256532 Mfr #: 5ZEA4
Features: Non-Switch ReadyDimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psiStroke: 3"
Finish: SilverRod Thread Size: 7/16-20 UNF
Port Size: 1/8" FNPTBore Dia.: 1-1/2"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.88"
Dimension A: 0.75"Dimension J: 0.25"
Mount: NoseDimension C: 0.25"
Temp. Range: -10 Degrees to 165 Degrees FNose Mount Thread: 3/4"-16
Dimension B: 0.749"Rod Thread Length: 0.75"
Dimension D: 0.38"Magnetic Piston: No
Tube Material: Stainless SteelSingle Acting/Double Acting: Double Acting
Rod Dia.: 0.437"Cylinder Type: Round Non-Repairable
Piston Material: AluminumDimension N1: 3/4"-16
Dimension Cc: 0.437"End Cap Material: Aluminum
Overall Length: 7.44"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.44 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews