- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5TRD0
Zoro # G0173135
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/2 in
- Max. Pressure 100 psi
- Body Material Stainless steel
- Rod Dia. 0.437 in
- Brand Speedaire
- MFR #5TRD0
- Zoro #G0173135
- UPC #190735649534
- Country of OriginUnited States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Rod Dia. | 0.437 in |
Overall Length | 8.44 in |
Rod Thread Length | 0.75 in |
Port Size | 1/8 in FNPT |
Rod Thread Size | 7/16"-20 |
Air Cylinder Bore Dia. | 1 1/2 in |
Dimension E | 0.88 in |
Dimension D | 0.38 in |
Dimension A | 3/4 in |
Dimension C | 0.25 in |
Dimension B | 0.624 in |
Dimension Kk | 7/16"-20 UNF |
Dimension Cc | 0.437 in |
Dimension J | 0.25 in |
Dimension N1 | 3/4"-16 |
Rod Diameter | 7/16 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/2 in |
Nose Mount Thread Size | 3/4"-16 |
Overall Height | 8 7/16 in |
Stroke Length | 4 in |
Details
Item | Air Cylinder |
Cylinder Action | Double Acting |
Max. Pressure | 100 psi |
Body Material | Stainless steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Non-Repairable |
Magnetic Piston | No |
Stroke | 4 in |
Mount | Nose |
Air Cylinder Type | Round Body |
Temp. Range | 32 Degrees to 160 Degrees F |
End Cap Material | Delrin |
Features | Delrin Head and Cap, Non Switch Ready |
Nose Mount Thread | 3/4"-16 |
Finish | Silver |
Piston Rod Material | Stainless Steel |
Cushion Type | None |
Air Cylinder Mount | Nose |
Single Acting/Double Acting | Double Acting |
Piston Material | Aluminum |
Air Inlet Type | NPT |
System of Measurement | Inch |
Cylinder Repair | Non-Repairable |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Pressure | 100 psi |
Body Material Finish | Silver Plated |
For Fluid Type | Air |
Maximum Operating Temperature | 160 Degrees F |
Inlet Gender | Female |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 8 7/16 in, Inlet Gender Female, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 160 Degrees F
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov