Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0173747
  • Mfr #: 5TRK1
$76.84
  • Rod Thread Length: 0.75"
  • Rod Thread Size: 7/16-20 UNF
  • Temp. Range: 32 Degrees to 160 Degrees F
See full product details
This item ships free.

Speedaire #5TRK1 Specifications

  • Zoro #: G0173747
  • Mfr #: 5TRK1
Rod Thread Length: 0.75" Rod Thread Size: 7/16-20 UNF
Temp. Range: 32 Degrees to 160 Degrees F Dimension A: 0.75"
Stroke: 4" Port Size: 1/8" FNPT
Body Material: Stainless steel Max. Pressure: 100 psi
Mount: Nose End Cap Material: Delrin
Rod Dia.: 0.437" Dimension B: 0.749"
Tube Material: Stainless Steel Features: Delrin Head and Cap, Switch Ready
Finish: Silver Dimension D: 0.38"
Magnetic Piston: Yes Cylinder Type: Round Non-Repairable
Air Cylinder Mount: Nose Overall Length: 8.44"
Dimension E: 0.88" Piston Material: Aluminum
Bore Dia.: 1-1/2" Air Cylinder Type: Round Body
Cylinder Action: Double Acting Dimension J: 0.25"
Dimension Cc: 0.437" Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/2" Dimension Kk: 7/16"-20 UNF
Piston Rod Material: Stainless Steel Cushion Type: None
Nose Mount Thread: 3/4"-16 Dimension C: 0.25"
Single Acting/Double Acting: Double Acting Dimension N1: 3/4"-16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRK1