Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Round Double Acting Air Cylinder 4" Stroke

  • Zoro #: G0174045
  • Mfr #: 5VKU6
$82.41
  • Port Size: 1/8" FNPT
  • Piston Material: Aluminum
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VKU6 Specifications

  • Zoro #: G0174045
  • Mfr #: 5VKU6
Port Size: 1/8" FNPT Piston Material: Aluminum
Cylinder Action: Double Acting Magnetic Piston: Yes
Dimension D: 0.38" Dimension Cd: 0.376"
Cylinder Type: Round Non-Repairable Max. Pressure: 100 psi
Rod Thread Size: 7/16-20 UNF Air Cylinder Bore Dia.: 1-1/2"
Dimension E: 0.62" Bore Dia.: 1-1/2"
Dimension Kk: 7/16"-20 UNF Mount: Nose and Pivot
Single Acting/Double Acting: Double Acting Air Cylinder Type: Round Body
Tube Material: Stainless Steel Features: Delrin Head and Cap, Switch Ready
Item: Air Cylinder Dimension B: 0.749"
Cushion Type: None Overall Length: 9.75"
Pivot Hole Dia.: 0.376" Dimension N1: 3/4"-16
End Cap Material: Delrin Dimension Cb: 0.62"
Temp. Range: 32 Degrees to 160 Degrees F Nose Mount Thread: 3/4"-16
Rod Dia.: 0.437" Rod Thread Length: 0.75"
Dimension L: 0.50" Dimension C: 1.56"
Dimension Cc: 0.437" Air Cylinder Mount: Nose and Pivot
Body Material: Stainless steel Dimension A: 0.75"
Piston Rod Material: Stainless Steel Stroke: 4"
Finish: Silver Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU6