KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0480471| Mfr #: 5MME0

$67.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480471 Mfr #: 5MME0
Features: Non-Switch ReadyDimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psiStroke: 5"
Finish: SilverRod Thread Size: 7/16-20 UNF
Port Size: 1/8" FNPTBore Dia.: 1-1/2"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.62"
Dimension A: 0.75"Dimension Cd: 0.376"
Dimension Cb: 0.62"Dimension L: 0.50"
Mount: Nose and PivotTemp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 3/4"-16Rod Thread Length: 0.75"
Dimension D: 0.38"Pivot Hole Dia.: 0.376"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Double ActingRod Dia.: 0.437"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 3/4"-16Dimension Cc: 0.437"
End Cap Material: AluminumOverall Length: 10.5"
Dimension B: 0.749"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 1-1/2 In., 5 In. Stroke, Nose and Pivot Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 10.5 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews