BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0173144| Mfr #: 5TRD1

$66.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.437"Rod Dia.: 0.437"Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173144 Mfr #: 5TRD1
Dimension Cc: 0.437"Rod Dia.: 0.437"
Single Acting/Double Acting: Double ActingDimension A: 0.75"
End Cap Material: DelrinNose Mount Thread: 3/4"-16
Magnetic Piston: NoDimension J: 0.25"
Bore Dia.: 1-1/2"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 7/16-20 UNF
Dimension E: 0.88"Finish: Silver
Dimension C: 0.25"Dimension B: 0.624"
Features: Delrin Head and Cap, Non Switch ReadyCushion Type: None
Max. Pressure: 100 psiPiston Material: Aluminum
Piston Rod Material: Stainless SteelPort Size: 1/8" FNPT
Dimension D: 0.38"Item: Air Cylinder
Overall Length: 9.44"Rod Thread Length: 0.75"
Dimension N1: 3/4"-16Stroke: 5"
Body Material: Stainless steelMount: Nose
Temp. Range: 32 Degrees to 160 Degrees FDimension Kk: 7/16"-20 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews