BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G2045906| Mfr #: 5ZEA6

$58.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.437"Rod Thread Length: 0.75"Finish: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045906 Mfr #: 5ZEA6
Rod Dia.: 0.437"Rod Thread Length: 0.75"
Finish: SilverPiston Rod Material: Stainless Steel
Dimension E: 0.88"Tube Material: Stainless Steel
End Cap Material: AluminumPiston Material: Aluminum
Dimension J: 0.25"Dimension D: 0.38"
Magnetic Piston: NoFeatures: Non-Switch Ready
Port Size: 1/8" FNPTCylinder Type: Round Non-Repairable
Mount: NoseDimension N1: 3/4"-16
Dimension A: 0.75"Dimension C: 0.25"
Item: Air CylinderStroke: 5"
Dimension Kk: 7/16"-20 UNFRod Thread Size: 7/16-20 UNF
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Dimension B: 0.749"Temp. Range: -10 Degrees to 165 Degrees F
Bore Dia.: 1-1/2"Nose Mount Thread: 3/4"-16
Overall Length: 9.44"Body Material: Stainless steel
Max. Pressure: 250 psiDimension Cc: 0.437"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.44 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews