Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173153
  • Mfr #: 5TRD2
$66.89
  • Air Cylinder Mount: Nose
  • Dimension E: 0.88"
  • Dimension Kk: 7/16"-20 UNF
See full product details
Orders over $75 ship free.

Speedaire #5TRD2 Specifications

  • Zoro #: G0173153
  • Mfr #: 5TRD2
Air Cylinder Mount: Nose Dimension E: 0.88"
Dimension Kk: 7/16"-20 UNF Dimension A: 0.75"
Rod Thread Length: 0.75" Temp. Range: 32 Degrees to 160 Degrees F
Body Material: Stainless steel Rod Dia.: 0.437"
Air Cylinder Type: Round Body Features: Delrin Head and Cap, Non Switch Ready
End Cap Material: Delrin Overall Length: 10.44"
Dimension Cc: 0.437" Dimension J: 0.25"
Tube Material: Stainless Steel Piston Material: Aluminum
Item: Air Cylinder Dimension B: 0.624"
Cushion Type: None Port Size: 1/8" FNPT
Dimension D: 0.38" Dimension C: 0.25"
Stroke: 6" Magnetic Piston: No
Rod Thread Size: 7/16-20 UNF Piston Rod Material: Stainless Steel
Max. Pressure: 100 psi Finish: Silver
Cylinder Type: Round Non-Repairable Bore Dia.: 1-1/2"
Single Acting/Double Acting: Double Acting Air Cylinder Bore Dia.: 1-1/2"
Nose Mount Thread: 3/4"-16 Dimension N1: 3/4"-16
Cylinder Action: Double Acting Mount: Nose
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRD2