Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0173406
  • Mfr #: 5TRF7
$59.00
  • Mount: Nose and Pivot
  • Item: Air Cylinder
  • Air Cylinder Bore Dia.: 1-1/2"
See full product details
Orders over $75 ship free.

Speedaire #5TRF7 Specifications

  • Zoro #: G0173406
  • Mfr #: 5TRF7
Mount: Nose and Pivot Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/2" Dimension D: 0.38"
Dimension C: 1.12" Stroke: 6"
Rod Dia.: 0.437" Dimension Kk: 7/16"-20 UNF
Rod Thread Length: 0.75" Pivot Hole Dia.: 0.376"
Tube Material: Stainless Steel Cylinder Type: Round Non-Repairable
Max. Pressure: 100 psi Nose Mount Thread: 5/8"-18
Body Material: Stainless steel Dimension Cd: 0.376"
Temp. Range: 32 Degrees to 160 Degrees F Port Size: 1/8" FNPT
Cushion Type: None Piston Material: Aluminum
Dimension B: 0.749" Dimension A: 0.75"
Dimension L: 0.50" Single Acting/Double Acting: Double Acting
Dimension Cc: 0.437" Cylinder Action: Double Acting
Features: Delrin Head and Cap, Non Switch Ready Air Cylinder Type: Round Body
Finish: Silver Piston Rod Material: Stainless Steel
Dimension E: 0.62" End Cap Material: Delrin
Overall Length: 6.5" Dimension Cb: 0.62"
Rod Thread Size: 7/16-20 UNF Magnetic Piston: No
Dimension N1: 3/4"-16 Bore Dia.: 1-1/2"
Air Cylinder Mount: Nose and Pivot Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.5 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 5/8 In.-18, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRF7