1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0173765| Mfr #: 5TRK3

$70.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: YesDimension N1: 3/4"-16Overall Length: 10.44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173765 Mfr #: 5TRK3
Magnetic Piston: YesDimension N1: 3/4"-16
Overall Length: 10.44"Port Size: 1/8" FNPT
Dimension D: 0.38"Rod Thread Length: 0.75"
Max. Pressure: 100 psiCushion Type: None
Dimension B: 0.749"Piston Material: Aluminum
Features: Delrin Head and Cap, Switch ReadyDimension A: 0.75"
Temp. Range: 32 Degrees to 160 Degrees FEnd Cap Material: Delrin
Tube Material: Stainless SteelNose Mount Thread: 3/4"-16
Dimension C: 0.25"Rod Dia.: 0.437"
Dimension E: 0.88"Bore Dia.: 1-1/2"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Piston Rod Material: Stainless SteelStroke: 6"
Dimension J: 0.25"Finish: Silver
Dimension Kk: 7/16"-20 UNFItem: Air Cylinder
Dimension Cc: 0.437"Body Material: Stainless steel
Rod Thread Size: 7/16-20 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.44 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews