Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke
  • Zoro #: G0174063
  • Mfr #: 5VKU8
$82.41
  • Single Acting/Double Acting: Double Acting
  • Piston Material: Aluminum
  • Tube Material: Stainless Steel
See full product details
This item ships free.

Speedaire #5VKU8 Specifications

  • Zoro #: G0174063
  • Mfr #: 5VKU8
Single Acting/Double Acting: Double Acting Piston Material: Aluminum
Tube Material: Stainless Steel Temp. Range: 32 Degrees to 160 Degrees F
Dimension L: 0.50" Dimension Cb: 0.62"
End Cap Material: Delrin Features: Delrin Head and Cap, Switch Ready
Dimension A: 0.75" Nose Mount Thread: 3/4"-16
Dimension E: 0.62" Dimension B: 0.749"
Finish: Silver Cylinder Type: Round Non-Repairable
Stroke: 6" Dimension Cc: 0.437"
Item: Air Cylinder Dimension N1: 3/4"-16
Rod Dia.: 0.437" Air Cylinder Mount: Nose and Pivot
Max. Pressure: 100 psi Cushion Type: None
Rod Thread Length: 0.75" Cylinder Action: Double Acting
Dimension C: 1.56" Bore Dia.: 1-1/2"
Pivot Hole Dia.: 0.376" Rod Thread Size: 7/16-20 UNF
Magnetic Piston: Yes Port Size: 1/8" FNPT
Overall Length: 11.75" Dimension Cd: 0.376"
Air Cylinder Bore Dia.: 1-1/2" Mount: Nose and Pivot
Air Cylinder Type: Round Body Dimension D: 0.38"
Dimension Kk: 7/16"-20 UNF Body Material: Stainless steel
Piston Rod Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 11.75 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU8