BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0381656| Mfr #: 5ZEE9

$47.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Dia.: 0.437"Rod Thread Length: 0.75"Dimension Cb: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381656 Mfr #: 5ZEE9
Rod Dia.: 0.437"Rod Thread Length: 0.75"
Dimension Cb: 0.50"Finish: Silver
Piston Rod Material: Stainless SteelDimension E: 0.50"
Tube Material: Stainless SteelEnd Cap Material: Aluminum
Pivot Hole Dia.: 0.251"Dimension L: 0.41"
Bore Dia.: 1-1/4"Dimension D: 0.38"
Magnetic Piston: NoPort Size: 1/8" FNPT
Cylinder Type: Round Non-RepairableMount: Nose and Pivot
Dimension N1: 3/4"-16Dimension A: 0.75"
Item: Air CylinderStroke: 1"
Dimension Kk: 7/16"-20 UNFRod Thread Size: 7/16-20 UNF
Cushion Type: NoneSingle Acting/Double Acting: Double Acting
Features: Non-Switch ReadyDimension B: 0.749"
Temp. Range: -10 Degrees to 165 Degrees FPiston Material: Aluminum
Dimension Cd: 0.25"Nose Mount Thread: 3/4"-16
Overall Length: 6.87"Body Material: Stainless steel
Max. Pressure: 250 psiDimension Cc: 0.437"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/4 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.87 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews