KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0436712| Mfr #: 6CRA4

$39.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Non-Switch Ready
Dimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436712 Mfr #: 6CRA4
Features: Non-Switch ReadyDimension Kk: 7/16"-20 UNF
Max. Pressure: 250 psiStroke: 1"
Finish: SilverRod Thread Size: 7/16-20 UNF
Port Size: 1/8" FNPTBore Dia.: 1-1/4"
Cushion Type: NonePiston Rod Material: Stainless Steel
Body Material: Stainless steelDimension E: 0.50"
Dimension A: 0.75"Dimension Cd: 0.25"
Dimension Cb: 0.50"Dimension D: 0.38"
Dimension L: 0.41"Mount: Pivot
Spring Retraction Force: 7.5 lb.Temp. Range: -10 Degrees to 165 Degrees F
Nose Mount Thread: 3/4"-16Spring Extension Force: 7.5 lb.
Rod Thread Length: 0.75"Pivot Hole Dia.: 0.251"
Magnetic Piston: NoTube Material: Stainless Steel
Single Acting/Double Acting: Single ActingRod Dia.: 0.437"
Cylinder Type: Round Non-RepairablePiston Material: Aluminum
Dimension N1: 3/4"-16Dimension Cc: 0.437"
End Cap Material: AluminumOverall Length: 6.34"
Dimension B: 0.749"Item: Air Cylinder
Country of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Round Non-Repairable, Bore Dia. 1-1/4 In., 1 In. Stroke, Pivot Mount, 1/8 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 6.34 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia., 7/16-20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews