1-1/4" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1283974| Mfr #: 6CRA5

$46.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension Cd: 0.25"
Dimension N1: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1283974 Mfr #: 6CRA5
Magnetic Piston: NoDimension Cd: 0.25"
Dimension N1: 3/4"-16Spring Retraction Force: 7.5 lb.
Overall Length: 8.15"Port Size: 1/8" FNPT
Dimension D: 0.38"Rod Thread Length: 0.75"
Max. Pressure: 250 psiCushion Type: None
Dimension B: 0.749"Piston Material: Aluminum
Features: Non-Switch ReadyDimension A: 0.75"
Temp. Range: -10 Degrees to 165 Degrees FSpring Extension Force: 7.5 lb.
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 3/4"-16Dimension L: 0.41"
Rod Dia.: 0.437"Dimension E: 0.50"
Bore Dia.: 1-1/4"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Single ActingPivot Hole Dia.: 0.251"
Piston Rod Material: Stainless SteelDimension Cb: 0.50"
Stroke: 2"Rod Thread Size: 7/16-20 UNF
Finish: SilverDimension Kk: 7/16"-20 UNF
Item: Air CylinderDimension Cc: 0.437"
Body Material: Stainless steelMount: Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-1/4 In., 2 In. Stroke, Round Body, Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.15 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews