1-1/4" Bore Round Single Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G0984471| Mfr #: 5ZEA0

$49.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.437"Rod Dia.: 0.437"Single Acting/Double Acting: Single Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984471 Mfr #: 5ZEA0
Dimension Cc: 0.437"Rod Dia.: 0.437"
Single Acting/Double Acting: Single ActingDimension A: 0.75"
End Cap Material: AluminumNose Mount Thread: 3/4"-16
Magnetic Piston: NoDimension J: 0.25"
Bore Dia.: 1-1/4"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 7/16-20 UNF
Dimension E: 0.88"Finish: Silver
Dimension C: 0.25"Dimension B: 0.749"
Features: Non-Switch ReadyCushion Type: None
Spring Retraction Force: 7.5 lb.Max. Pressure: 250 psi
Piston Material: AluminumPiston Rod Material: Stainless Steel
Port Size: 1/8" FNPTDimension D: 0.38"
Item: Air CylinderOverall Length: 12.46"
Rod Thread Length: 0.75"Dimension N1: 3/4"-16
Stroke: 5"Body Material: Stainless steel
Mount: NoseTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 7/16"-20 UNFCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-1/4 In., 5 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.46 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews