DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/4" Bore Round Double Acting Air Cylinder 5" Stroke

SPEEDAIRE| Zoro #: G1703213| Mfr #: 5ZEF3

$57.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension Cd: 0.25"
Dimension N1: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1703213 Mfr #: 5ZEF3
Magnetic Piston: NoDimension Cd: 0.25"
Dimension N1: 3/4"-16Overall Length: 10.87"
Port Size: 1/8" FNPTDimension D: 0.38"
Rod Thread Length: 0.75"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 0.749"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.75"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 3/4"-16Dimension L: 0.41"
Stroke: 5"Rod Dia.: 0.437"
Dimension E: 0.50"Bore Dia.: 1-1/4"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Pivot Hole Dia.: 0.251"Piston Rod Material: Stainless Steel
Dimension Cb: 0.50"Rod Thread Size: 7/16-20 UNF
Finish: SilverDimension Kk: 7/16"-20 UNF
Item: Air CylinderDimension Cc: 0.437"
Body Material: Stainless steelMount: Nose and Pivot
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/4 In., 5 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/8 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.87 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Stainless Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 3/4 In.-16, 0.437 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews