SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/4" Bore Round Single Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G1328661| Mfr #: 6CPZ5

$57.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.50"Spring Retraction Force: 11 lb.Rod Dia.: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1328661 Mfr #: 6CPZ5
Dimension Cc: 0.50"Spring Retraction Force: 11 lb.
Rod Dia.: 0.50"Single Acting/Double Acting: Single Acting
Dimension A: 0.88"End Cap Material: Aluminum
Nose Mount Thread: 1"-14Magnetic Piston: No
Dimension J: 0.25"Bore Dia.: 1-3/4"
Tube Material: Stainless SteelCylinder Type: Round Non-Repairable
Rod Thread Size: 1/2-20 UNFDimension E: 1.25"
Finish: SilverSpring Extension Force: 11 lb.
Dimension C: 0.38"Dimension B: 1.031"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Chrome Plated SteelPort Size: 1/4" FNPT
Dimension D: 0.4375"Item: Air Cylinder
Overall Length: 5.88"Rod Thread Length: 0.88"
Dimension N1: 1"-14Stroke: 1"
Body Material: Stainless steelMount: Nose
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: 1/2"-20 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-3/4 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 5.88 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.50 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews