SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/4" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G1392937| Mfr #: 6CPZ6

$64.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: NoDimension N1: 1"-14Spring Retraction Force: 11 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1392937 Mfr #: 6CPZ6
Magnetic Piston: NoDimension N1: 1"-14
Spring Retraction Force: 11 lb.Overall Length: 7.88"
Port Size: 1/4" FNPTDimension D: 0.4375"
Rod Thread Length: 0.88"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 1.031"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.88"Temp. Range: -10 Degrees to 165 Degrees F
Spring Extension Force: 11 lb.End Cap Material: Aluminum
Tube Material: Stainless SteelNose Mount Thread: 1"-14
Dimension C: 0.38"Rod Dia.: 0.50"
Dimension E: 1.25"Bore Dia.: 1-3/4"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Single Acting
Piston Rod Material: Chrome Plated SteelStroke: 2"
Dimension J: 0.25"Finish: Silver
Dimension Kk: 1/2"-20 UNFItem: Air Cylinder
Dimension Cc: 0.50"Body Material: Stainless steel
Rod Thread Size: 1/2-20 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Single Acting, Air Cylinder Bore Dia. 1-3/4 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.88 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.50 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews