Speedaire
Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 6CZZ6
Zoro # G1016251
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting NCDMB200-0400
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5VML6
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 2 in Stroke, NFPA Double Acting 6X394
- SPEEDAIRE Air Cylinder, 2 in Bore, 12 in Stroke, NFPA Double Acting 5UYV9
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 14 in Stroke, NFPA Double Acting 5VLH6
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEN5
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 5 in Stroke, Round Body Double Acting 6CZY5
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 13 in Stroke, Round Body Double Acting 5VMK0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting NCDMR150-0500
- FESTO Short-Stroke Cylinder AEVC-12-5-P AEVC-12-5-P
- FESTO Standards-Based Cylinder DSBC-50-250-PPVA-N3 DSBC-50-250-PPVA-N3
- Speedaire Pneumatic System Components