Round Air Cylin, 1-3/4InBore, 5InStroke

SPEEDAIRE| Zoro #: G2382046| Mfr #: 6CZZ7

$85.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382046 Mfr #: 6CZZ7
Cushion Type: NoneCylinder Type: Round Non-Repairable
Nose Mount Thread: 1"-14Finish: Silver
Dimension A: 0.88"Dimension Cc: 0.50"
Features: Non-Switch ReadyPiston Material: Aluminum
Dimension N1: 1"-14Piston Rod Material: Chrome Plated Steel
Rod Dia.: 0.50"Single Acting/Double Acting: Double Acting
Magnetic Piston: NoTube Material: Stainless Steel
Max. Pressure: 250 psiDimension D: 0.4375"
Dimension Kk: 1/2"-20 UNFEnd Cap Material: Aluminum
Rod Thread Length: 0.88"Body Material: Stainless Steel
Item: Air CylinderDimension B: 1.031"
Rod Thread Size: 1/2-20 UNFBore Dia.: 1-3/4"
Temp. Range: -10 Degrees to 165 Degrees FOverall Length: 12.13"
Mount: Nose and PivotPivot Hole Dia.: 0.376"
Dimension Cd: 0.376"Dimension Cb: 0.62"
Dimension L: 0.50"Dimension E: 0.62"
Port Size: 1/4" FNPTStroke: 5"
Country of Origin (subject to change): United States

Product Description

Air Cylinder, Double Acting, Round Non-Repairable, Bore Dia. 1-3/4 In., 5 In. Stroke, Nose and Pivot Mount, 1/4 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 12.13 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.50 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.