1-3/4" Bore Round Double Acting Air Cylinder 6" Stroke

SPEEDAIRE| Zoro #: G0740634| Mfr #: 6CPW9

$76.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension N1: 1"-14
Overall Length: 11.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740634 Mfr #: 6CPW9
Magnetic Piston: NoDimension N1: 1"-14
Overall Length: 11.57"Port Size: 1/4" NPTF
Dimension D: 0.4375"Rod Thread Length: 0.88"
Max. Pressure: 250 psiCushion Type: None
Dimension B: 1.031"Piston Material: Aluminum
Features: Non-Switch ReadyDimension A: 0.88"
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Aluminum
Tube Material: Stainless SteelNose Mount Thread: 1"-14
Dimension C: 0.31"Rod Dia.: 0.50"
Dimension E: 1.25"Bore Dia.: 1-3/4"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated SteelStroke: 6"
Dimension J: 0.25"Finish: Silver
Dimension Kk: 1/2"-20 UNFItem: Air Cylinder
Dimension Cc: 0.50"Body Material: Stainless steel
Rod Thread Size: 1/2-20 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-3/4 In., 6 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. NPTF Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.57 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1 In.-14, 0.50 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews