BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2-1/2" Bore Round Double Acting Air Cylinder 3" Stroke

SPEEDAIRE| Zoro #: G2278464| Mfr #: 5MME4

$110.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nose Mount Thread: 1-3/8"-12Rod Thread Length: 0.88"Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278464 Mfr #: 5MME4
Nose Mount Thread: 1-3/8"-12Rod Thread Length: 0.88"
Max. Pressure: 250 psiDimension A: 0.88"
Dimension L: 0.56"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Double ActingPiston Rod Material: Chrome Plated Steel
Magnetic Piston: NoTube Material: Stainless Steel
Temp. Range: -10 Degrees to 165 Degrees FMount: Nose and Pivot
Features: Non-Switch ReadyPiston Material: Aluminum
Body Material: Stainless steelRod Thread Size: 1/2-20 UNF
End Cap Material: AluminumPort Size: 1/4" FNPT
Dimension Cc: 0.625"Cushion Type: None
Rod Dia.: 0.625"Item: Air Cylinder
Dimension B: 1.50"Dimension N1: 1-3/8"-12
Dimension D: 0.50"Dimension Cb: 0.75"
Pivot Hole Dia.: 0.376"Finish: Silver
Dimension E: 0.75"Bore Dia.: 2-1/2"
Overall Length: 9.94"Dimension Kk: 1/2"-20 UNF
Dimension Cd: 0.376"Stroke: 3"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 3 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.94 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-3/8 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews