TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

2-1/2" Bore Round Double Acting Air Cylinder 4" Stroke

SPEEDAIRE| Zoro #: G0979447| Mfr #: 5ZEC7

$102.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.625"Rod Dia.: 0.625"Single Acting/Double Acting: Double Acting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979447 Mfr #: 5ZEC7
Dimension Cc: 0.625"Rod Dia.: 0.625"
Single Acting/Double Acting: Double ActingDimension A: 0.88"
End Cap Material: AluminumNose Mount Thread: 1-3/8"-12
Magnetic Piston: NoDimension J: 0.31"
Bore Dia.: 2-1/2"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/2-20 UNF
Dimension E: 1.75"Finish: Silver
Dimension C: 0.38"Dimension B: 1.50"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Chrome Plated SteelPort Size: 1/4" FNPT
Dimension D: 0.50"Item: Air Cylinder
Overall Length: 9.57"Rod Thread Length: 0.88"
Dimension N1: 1-3/8"-12Stroke: 4"
Body Material: Stainless steelMount: Nose
Temp. Range: -10 Degrees to 165 Degrees FDimension Kk: 1/2"-20 UNF
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2-1/2 In., 4 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.57 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-3/8 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews