Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 1" Stroke
  • Zoro #: G0173162
  • Mfr #: 5TRD3
$83.41
  • Rod Thread Length: 0.88"
  • Dimension C: 0.38"
  • Magnetic Piston: No
See full product details
This item ships free.

Speedaire #5TRD3 Specifications

  • Zoro #: G0173162
  • Mfr #: 5TRD3
Rod Thread Length: 0.88" Dimension C: 0.38"
Magnetic Piston: No Mount: Nose
Dimension N1: 1-1/4"-12 Port Size: 1/4" FNPT
Piston Material: Aluminum Dimension B: 1.374"
Dimension Kk: 1/2"-20 UNF Overall Length: 6.57"
Air Cylinder Mount: Nose Cushion Type: None
Cylinder Type: Round Non-Repairable Dimension J: 0.31"
Rod Thread Size: 1/2-20 UNF Cylinder Action: Double Acting
Features: Delrin Head and Cap, Non Switch Ready Dimension Cc: 0.625"
Stroke: 1" End Cap Material: Delrin
Dimension D: 0.50" Piston Rod Material: Chrome Plated Steel
Max. Pressure: 100 psi Finish: Silver
Tube Material: Stainless Steel Air Cylinder Type: Round Body
Temp. Range: 32 Degrees to 160 Degrees F Bore Dia.: 2"
Air Cylinder Bore Dia.: 2" Dimension A: 0.88"
Item: Air Cylinder Dimension E: 1.25"
Rod Dia.: 0.625" Single Acting/Double Acting: Double Acting
Nose Mount Thread: 1-1/4"-12 Body Material: Stainless steel
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRD3