DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0173774| Mfr #: 5TRK4

$99.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: Yes
Dimension N1: 1-1/4"-12
Overall Length: 6.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0173774 Mfr #: 5TRK4
Magnetic Piston: YesDimension N1: 1-1/4"-12
Overall Length: 6.57"Port Size: 1/4" FNPT
Dimension D: 0.50"Rod Thread Length: 0.88"
Max. Pressure: 100 psiCushion Type: None
Dimension B: 1.374"Piston Material: Aluminum
Features: Delrin Head and Cap, Switch ReadyDimension A: 0.88"
Temp. Range: 32 Degrees to 160 Degrees FEnd Cap Material: Delrin
Tube Material: Stainless SteelNose Mount Thread: 1-1/4"-12
Dimension C: 0.38"Rod Dia.: 0.625"
Dimension E: 1.25"Bore Dia.: 2"
Cylinder Type: Round Non-RepairableSingle Acting/Double Acting: Double Acting
Piston Rod Material: Chrome Plated SteelStroke: 1"
Dimension J: 0.31"Finish: Silver
Dimension Kk: 1/2"-20 UNFItem: Air Cylinder
Dimension Cc: 0.625"Body Material: Stainless steel
Rod Thread Size: 1/2-20 UNFMount: Nose
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 6.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews