Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 1" Stroke

  • Zoro #: G0174072
  • Mfr #: 5VKU9
$102.22
  • Mount: Nose and Pivot
  • Dimension A: 0.88"
  • Pivot Hole Dia.: 0.376"
See full product details
This item ships free.

Speedaire #5VKU9 Specifications

  • Zoro #: G0174072
  • Mfr #: 5VKU9
Mount: Nose and Pivot Dimension A: 0.88"
Pivot Hole Dia.: 0.376" Rod Thread Size: 1/2-20 UNF
Dimension Kk: 1/2"-20 UNF Max. Pressure: 100 psi
Magnetic Piston: Yes Cylinder Action: Double Acting
Piston Material: Aluminum Air Cylinder Type: Round Body
Body Material: Stainless steel Temp. Range: 32 Degrees to 160 Degrees F
Dimension C: 2.08" Dimension L: 0.56"
Dimension Cc: 0.625" Dimension D: 0.50"
Dimension N1: 1-1/4"-12 Rod Thread Length: 0.88"
Nose Mount Thread: 1-1/4"-12 Dimension Cb: 0.75"
Port Size: 1/4" FNPT Piston Rod Material: Chrome Plated Steel
Tube Material: Stainless Steel End Cap Material: Delrin
Cylinder Type: Round Non-Repairable Single Acting/Double Acting: Double Acting
Dimension B: 0.749" Rod Dia.: 0.625"
Overall Length: 8.22" Item: Air Cylinder
Air Cylinder Bore Dia.: 2" Stroke: 1"
Dimension E: 0.75" Finish: Silver
Air Cylinder Mount: Nose and Pivot Features: Delrin Head and Cap, Switch Ready
Bore Dia.: 2" Dimension Cd: 0.376"
Cushion Type: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.22 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKU9