BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" Bore Round Double Acting Air Cylinder 1" Stroke

SPEEDAIRE| Zoro #: G0987262| Mfr #: 6CZZ9

$81.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cc: 0.625"Rod Dia.: 0.625"Mount: Nose and Pivot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987262 Mfr #: 6CZZ9
Dimension Cc: 0.625"Rod Dia.: 0.625"
Mount: Nose and PivotSingle Acting/Double Acting: Double Acting
Dimension A: 0.88"End Cap Material: Aluminum
Nose Mount Thread: 1-1/4"-12Magnetic Piston: No
Bore Dia.: 2"Tube Material: Stainless Steel
Cylinder Type: Round Non-RepairableRod Thread Size: 1/2-20 UNF
Dimension E: 0.75"Finish: Silver
Dimension B: 1.374"Dimension Cb: 0.75"
Features: Non-Switch ReadyCushion Type: None
Max. Pressure: 250 psiPiston Material: Aluminum
Piston Rod Material: Chrome Plated SteelPort Size: 1/4" FNPT
Dimension Cd: 0.376"Dimension D: 0.50"
Dimension L: 0.56"Item: Air Cylinder
Overall Length: 7.94"Rod Thread Length: 0.88"
Dimension N1: 1-1/4"-12Stroke: 1"
Body Material: Stainless steelTemp. Range: -10 Degrees to 165 Degrees F
Dimension Kk: 1/2"-20 UNFPivot Hole Dia.: 0.376"
Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 1 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.94 In. Overall Length, Aluminum Piston Material, 250 psi Max. Pressure, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews