Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0173171
  • Mfr #: 5TRD4
$86.71
  • Dimension N1: 1-1/4"-12
  • Body Material: Stainless steel
  • Finish: Silver
See full product details
This item ships free.

Speedaire #5TRD4 Specifications

  • Zoro #: G0173171
  • Mfr #: 5TRD4
Dimension N1: 1-1/4"-12 Body Material: Stainless steel
Finish: Silver Dimension C: 0.38"
Dimension Cc: 0.625" Air Cylinder Bore Dia.: 2"
Piston Rod Material: Chrome Plated Steel Rod Thread Size: 1/2-20 UNF
Piston Material: Aluminum Cushion Type: None
Rod Thread Length: 0.88" Item: Air Cylinder
Tube Material: Stainless Steel Port Size: 1/4" FNPT
Dimension B: 1.374" Magnetic Piston: No
Dimension J: 0.31" Nose Mount Thread: 1-1/4"-12
Dimension A: 0.88" Air Cylinder Type: Round Body
Cylinder Type: Round Non-Repairable Dimension E: 1.25"
Cylinder Action: Double Acting Dimension D: 0.50"
Dimension Kk: 1/2"-20 UNF Overall Length: 7.57"
Features: Delrin Head and Cap, Non Switch Ready Air Cylinder Mount: Nose
Single Acting/Double Acting: Double Acting Mount: Nose
Bore Dia.: 2" Rod Dia.: 0.625"
End Cap Material: Delrin Temp. Range: 32 Degrees to 160 Degrees F
Stroke: 2" Max. Pressure: 100 psi
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 7.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRD4