Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 2" Stroke
  • Zoro #: G0173485
  • Mfr #: 5TRG5
$97.01
  • Dimension E: 0.75"
  • Dimension Kk: 1/2"-20 UNF
  • Max. Pressure: 100 psi
See full product details
This item ships free.

Speedaire #5TRG5 Specifications

  • Zoro #: G0173485
  • Mfr #: 5TRG5
Dimension E: 0.75" Dimension Kk: 1/2"-20 UNF
Max. Pressure: 100 psi Rod Thread Size: 1/2-20 UNF
Dimension A: 0.88" Dimension N1: 1-1/4"-12
Dimension Cc: 0.625" Dimension L: 0.56"
Features: Delrin Head and Cap, Non Switch Ready Single Acting/Double Acting: Double Acting
Nose Mount Thread: 1-1/4"-12 Piston Material: Aluminum
Cushion Type: None Overall Length: 9.94"
Finish: Silver Dimension D: 0.50"
Temp. Range: 32 Degrees to 160 Degrees F Pivot Hole Dia.: 0.376"
Dimension Cd: 0.376" Port Size: 1/4" FNPT
Body Material: Stainless steel Item: Air Cylinder
Cylinder Action: Double Acting End Cap Material: Delrin
Stroke: 2" Rod Dia.: 0.625"
Rod Thread Length: 0.88" Dimension B: 1.374"
Magnetic Piston: No Air Cylinder Bore Dia.: 2"
Dimension Cb: 0.75" Cylinder Type: Round Non-Repairable
Mount: Nose and Pivot Dimension C: 2.08"
Air Cylinder Type: Round Body Bore Dia.: 2"
Piston Rod Material: Chrome Plated Steel Air Cylinder Mount: Nose and Pivot
Tube Material: Stainless Steel Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 2 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 9.94 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRG5