2" Bore Round Single Acting Air Cylinder 2" Stroke

SPEEDAIRE| Zoro #: G2023621| Mfr #: 5ZEK6

$83.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Magnetic Piston: No
Dimension N1: 1-1/4"-12
Spring Retraction Force: 15 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023621 Mfr #: 5ZEK6
Magnetic Piston: NoDimension N1: 1-1/4"-12
Spring Retraction Force: 15 lb.Overall Length: 8.29"
Port Size: 1/4" FNPTDimension D: 0.50"
Rod Thread Length: 0.88"Max. Pressure: 250 psi
Cushion Type: NoneDimension B: 1.374"
Piston Material: AluminumFeatures: Non-Switch Ready
Dimension A: 0.88"Temp. Range: -10 Degrees to 165 Degrees F
End Cap Material: AluminumTube Material: Stainless Steel
Nose Mount Thread: 1-1/4"-12Dimension C: 0.38"
Rod Dia.: 0.625"Dimension E: 1.25"
Bore Dia.: 2"Cylinder Type: Round Non-Repairable
Single Acting/Double Acting: Single ActingPiston Rod Material: Chrome Plated Steel
Stroke: 2"Dimension J: 0.31"
Finish: SilverDimension Kk: 1/2"-20 UNF
Item: Air CylinderDimension Cc: 0.625"
Body Material: Stainless steelRod Thread Size: 1/2-20 UNF
Mount: NoseCountry of Origin (subject to change): United States

Description

Air Cylinder, Single Acting, Round Non-Repairable, Bore Dia. 2 In., 2 In. Stroke, Nose Mount, 1/4 In. FNPT Port Size, 250 psi Max. Pressure, Cushion Type None, -10 Degrees to 165 Degrees F Temp. Range, 8.29 In. Overall Length, Aluminum Piston Material, Stainless Steel Body Material, Silver Finish, Aluminum End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia., 1/2-20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews