Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0173187
  • Mfr #: 5TRD5
$90.06
  • Cylinder Type: Round Non-Repairable
  • Single Acting/Double Acting: Double Acting
  • Port Size: 1/4" FNPT
See full product details
This item ships free.

Speedaire #5TRD5 Specifications

  • Zoro #: G0173187
  • Mfr #: 5TRD5
Cylinder Type: Round Non-Repairable Single Acting/Double Acting: Double Acting
Port Size: 1/4" FNPT Air Cylinder Type: Round Body
Item: Air Cylinder Mount: Nose
Dimension C: 0.38" Cylinder Action: Double Acting
Stroke: 3" Bore Dia.: 2"
Dimension N1: 1-1/4"-12 Body Material: Stainless steel
Cushion Type: None Max. Pressure: 100 psi
Air Cylinder Mount: Nose Tube Material: Stainless Steel
Rod Thread Size: 1/2-20 UNF Dimension D: 0.50"
Piston Rod Material: Chrome Plated Steel Dimension A: 0.88"
Dimension E: 1.25" Air Cylinder Bore Dia.: 2"
Dimension J: 0.31" Dimension Kk: 1/2"-20 UNF
Rod Dia.: 0.625" Piston Material: Aluminum
Overall Length: 8.57" Features: Delrin Head and Cap, Non Switch Ready
End Cap Material: Delrin Rod Thread Length: 0.88"
Temp. Range: 32 Degrees to 160 Degrees F Nose Mount Thread: 1-1/4"-12
Dimension Cc: 0.625" Magnetic Piston: No
Dimension B: 1.374" Finish: Silver
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRD5