Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0173792
  • Mfr #: 5TRK6
$102.00
  • Features: Delrin Head and Cap, Switch Ready
  • Dimension A: 0.88"
  • Air Cylinder Mount: Nose
See full product details
This item ships free.

Speedaire #5TRK6 Specifications

  • Zoro #: G0173792
  • Mfr #: 5TRK6
Features: Delrin Head and Cap, Switch Ready Dimension A: 0.88"
Air Cylinder Mount: Nose Piston Material: Aluminum
Mount: Nose Bore Dia.: 2"
Cylinder Type: Round Non-Repairable Item: Air Cylinder
Body Material: Stainless steel Max. Pressure: 100 psi
Port Size: 1/4" FNPT Rod Thread Size: 1/2-20 UNF
Dimension D: 0.50" Rod Dia.: 0.625"
Rod Thread Length: 0.88" Nose Mount Thread: 1-1/4"-12
Finish: Silver Cylinder Action: Double Acting
Dimension J: 0.31" Magnetic Piston: Yes
Dimension N1: 1-1/4"-12 Dimension E: 1.25"
Temp. Range: 32 Degrees to 160 Degrees F Single Acting/Double Acting: Double Acting
Air Cylinder Bore Dia.: 2" Piston Rod Material: Chrome Plated Steel
Dimension B: 1.374" Dimension Kk: 1/2"-20 UNF
Overall Length: 8.57" Dimension C: 0.38"
Cushion Type: None Tube Material: Stainless Steel
Dimension Cc: 0.625" Stroke: 3"
End Cap Material: Delrin Air Cylinder Type: Round Body
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 3 In. Stroke, Round Body, Nose Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 8.57 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRK6