Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Bore Round Double Acting Air Cylinder 3" Stroke

  • Zoro #: G0174097
  • Mfr #: 5VKV1
$109.11
  • Piston Material: Aluminum
  • Air Cylinder Bore Dia.: 2 in
  • Dimension N1: 1-1/4"-12
See full product details
This item ships free.

Speedaire #5VKV1 Specifications

  • Zoro #: G0174097
  • Mfr #: 5VKV1
Piston Material: Aluminum Air Cylinder Bore Dia.: 2 in
Dimension N1: 1-1/4"-12 Tube Material: Stainless Steel
Mount: Nose and Pivot Dimension B: 0.749"
Body Material: Stainless steel Dimension L: 0.56"
Dimension D: 0.50" Magnetic Piston: Yes
Pivot Hole Dia.: 0.376 in Dimension A: 22/25 in
Rod Dia.: 0.625 in Dimension Kk: 1/2"-20 UNF
Dimension C: 2.08" Rod Thread Length: 0.88 in
End Cap Material: Delrin Cylinder Action: Double Acting
Rod Thread Size: 1/2-20 UNF Item: Air Cylinder
Dimension Cd: 0.376 in Air Cylinder Mount: Nose and Pivot
Overall Length: 10.22 in Stroke: 3 in
Temp. Range: 32 Degrees to 160 Degrees F Dimension E: 0.75"
Cushion Type: None Piston Rod Material: Chrome Plated Steel
Nose Mount Thread: 1-1/4"-12 Bore Dia.: 2 in
Finish: Silver Dimension Cc: 0.625 in
Dimension Cb: 0.75 in Max. Pressure: 100 psi
Features: Delrin Head and Cap, Switch Ready Air Cylinder Type: Round Body
Single Acting/Double Acting: Double Acting Port Size: 1/4 in FNPT
Cylinder Type: Round Non-Repairable Dimension G:
Dimension OO: Dimension Db:
Spring Retraction Force: Dimension EB:
Dimension Gs: Standards:
Dimension I: Tie Rod Material:
Dimension Af: Dimension Hd:
Dimension E1: Dimension H:
Dimension M: Dimension Ag:
Dimension J: Dimension N:
Dimension F: Dimension Nt:
Spring Extension Force: Dimension Ae:
Dimension Dn: Dimension JJ:
Dimension Bb: Max. Load:
Green Environmental Attribute: Shop By:
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 in, 3 in Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 in FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 10.22 in Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 in Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKV1