Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 5TRD6
Zoro # G0173196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 100 psi
- Body Material Stainless steel
- Rod Dia. 0.625 in