Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0173503
  • Mfr #: 5TRG7
$108.47
  • Air Cylinder Type: Round Body
  • Item: Air Cylinder
  • Rod Thread Length: 0.88"
See full product details
This item ships free.

Speedaire #5TRG7 Specifications

  • Zoro #: G0173503
  • Mfr #: 5TRG7
Air Cylinder Type: Round Body Item: Air Cylinder
Rod Thread Length: 0.88" Features: Delrin Head and Cap, Non Switch Ready
Bore Dia.: 2" Pivot Hole Dia.: 0.376"
Dimension Kk: 1/2"-20 UNF Port Size: 1/4" FNPT
Dimension B: 1.374" Body Material: Stainless steel
Dimension E: 0.75" Rod Dia.: 0.625"
End Cap Material: Delrin Finish: Silver
Cylinder Action: Double Acting Dimension C: 2.08"
Single Acting/Double Acting: Double Acting Mount: Nose and Pivot
Nose Mount Thread: 1-1/4"-12 Dimension N1: 1-1/4"-12
Dimension Cd: 0.376" Dimension Cc: 0.625"
Stroke: 4" Rod Thread Size: 1/2-20 UNF
Dimension L: 0.56" Dimension Cb: 0.75"
Magnetic Piston: No Cylinder Type: Round Non-Repairable
Overall Length: 11.94" Air Cylinder Bore Dia.: 2"
Temp. Range: 32 Degrees to 160 Degrees F Dimension A: 0.88"
Air Cylinder Mount: Nose and Pivot Max. Pressure: 100 psi
Piston Material: Aluminum Dimension D: 0.50"
Piston Rod Material: Chrome Plated Steel Tube Material: Stainless Steel
Cushion Type: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 4 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 11.94 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston No, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5TRG7