Speedaire
Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # 5TRK7
Zoro # G0173801
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 100 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 13 in Stroke, NFPA Double Acting 5TEE7
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting NCDGBA32-1400
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEG3
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEH1
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting 5ZEK4
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 1/2 in Stroke, NFPA Double Acting 5VKX5
- SPEEDAIRE Air Cylinder, 20 mm Bore, 40 mm Stroke, Compact Double Acting CQMB20-40
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 13 in Stroke, NFPA Double Acting 5VLH4
- FESTO Shock Absorber DYEF-M12-Y1F DYEF-M12-Y1F
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 10 in Stroke, Round Body Double Acting NCDMB106-1000
- Speedaire Air Cylinders