Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Bore Round Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0174106
  • Mfr #: 5VKV2
$112.58
  • Features: Delrin Head and Cap, Switch Ready
  • Mount: Nose and Pivot
  • Overall Length: 11.22"
See full product details
This item ships free.

Speedaire #5VKV2 Specifications

  • Zoro #: G0174106
  • Mfr #: 5VKV2
Features: Delrin Head and Cap, Switch Ready Mount: Nose and Pivot
Overall Length: 11.22" Cylinder Action: Double Acting
Cylinder Type: Round Non-Repairable Finish: Silver
Rod Thread Length: 0.88" End Cap Material: Delrin
Air Cylinder Type: Round Body Dimension A: 0.88"
Port Size: 1/4" FNPT Air Cylinder Bore Dia.: 2"
Dimension B: 0.749" Piston Material: Aluminum
Nose Mount Thread: 1-1/4"-12 Stroke: 4"
Bore Dia.: 2" Dimension Cd: 0.376"
Dimension N1: 1-1/4"-12 Dimension C: 2.08"
Magnetic Piston: Yes Dimension E: 0.75"
Dimension Cb: 0.75" Cushion Type: None
Temp. Range: 32 Degrees to 160 Degrees F Rod Thread Size: 1/2-20 UNF
Dimension L: 0.56" Pivot Hole Dia.: 0.376"
Dimension Cc: 0.625" Body Material: Stainless steel
Item: Air Cylinder Dimension D: 0.50"
Tube Material: Stainless Steel Dimension Kk: 1/2"-20 UNF
Max. Pressure: 100 psi Air Cylinder Mount: Nose and Pivot
Rod Dia.: 0.625" Piston Rod Material: Chrome Plated Steel
Single Acting/Double Acting: Double Acting Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 2 In., 4 In. Stroke, Round Body, Nose and Pivot Air Cylinder Mount, Stainless Steel Body Material, 1/4 In. FNPT Port Size, 32 Degrees to 160 Degrees F Temp. Range, 11.22 In. Overall Length, Aluminum Piston Material, 100 psi Max. Pressure, Silver Finish, Delrin End Cap Material, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Stainless Steel, Nose Mount Thread 1-1/4 In.-12, 0.625 In. Rod Dia.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKV2